Motion
74733957
M36x1.00 Metric Special High Speed Steel Round Adjustable Die 2-1/2" OD, Right Hand Thread
Mi Item #11760847
MFR #74733957
Price$103.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M36x1.00 Metric Special High Speed Steel Round Adjustable Die 2-1/2" OD, Right Hand Thread
Mi Item #11760847
MFR #74733957

Mfr description
74733957 74733957 M36X1 2-1/2"OD IMPORT
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.73/each

Specifications

Dimensions

  • Outside Diameter
    2-1/2 in
  • Thread Size
    M36x1.00

Details

  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Special
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)