Motion
74734120
M23x2.50 Metric Special D7 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 4-11/16" OAL, 2-7/32" Thread Length, 6H
Mi Item #11760854
MFR #74734120
Price$122.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M23x2.50 Metric Special D7 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 4-11/16" OAL, 2-7/32" Thread Length, 6H
Mi Item #11760854
MFR #74734120

Mfr description
74734120 74734120 M23X2.5 HSS MET HAND B
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.20/each

Specifications

Dimensions

  • Overall Length
    4-11/16 in
  • Oversize
    No
  • Thread Length
    2-7/32 in
  • Thread Size
    M23x2.50 mm

Details

  • Chamfer
    Bottoming
  • Class of Fit
    6H
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    D7
  • Thread Standard
    Metric Special
  • Through Coolant
    NonThrough Coolant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)