Motion
74936766
3/8" Body Diam, 90°, 2" OAL, High Speed Steel Spotting Drill, 3/8" Shank Diam, 1" Flute Length, Right Hand Cut
MI ITEM #11760942
MFR #74936766
List Price$7.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Body Diam, 90°, 2" OAL, High Speed Steel Spotting Drill, 3/8" Shank Diam, 1" Flute Length, Right Hand Cut
MI ITEM #11760942
MFR #74936766

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.38/each for your price

Overview

Mfr description
74936766 74936766 3/8" 90D HSS SPOT DRIL
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials

Specifications

  • Body Diameter
    3/8 in
  • Flute Length
    1 in
  • Overall Length
    2 in
  • Cutting Direction
    Right Hand
  • Drill Point Angle
    90 °
  • Insertable Cutter Head
    No
  • Shank Diameter
    3/8 in
  • Tapered
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought