Motion
74936824
1/4" Body Diam, 118°, 1-1/2" OAL, High Speed Steel Spotting Drill, 1/4" Shank Diam, 5/8" Flute Length, Right Hand Cut
MI ITEM #11760944
MFR #74936824
List Price$1.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Body Diam, 118°, 1-1/2" OAL, High Speed Steel Spotting Drill, 1/4" Shank Diam, 5/8" Flute Length, Right Hand Cut
MI ITEM #11760944
MFR #74936824

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.55/each for your price

Overview

Mfr description
74936824 74936824 1/4" 118D HSS SPOT DRI
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials

Specifications

  • Body Diameter
    1/4 in
  • Flute Length
    5/8 in
  • Overall Length
    1-1/2 in
  • Cutting Direction
    Right Hand
  • Drill Point Angle
    118 °
  • Insertable Cutter Head
    No
  • Shank Diameter
    1/4 in
  • Tapered
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text