Motion
74988486
12" OAL Screwdriver Pry Bar 3/4" Wide, High Carbon Steel #65
MI ITEM #11760981
MFR #74988486
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" OAL Screwdriver Pry Bar 3/4" Wide, High Carbon Steel #65
MI ITEM #11760981
MFR #74988486

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74988486 74988486 12" STRAIGHT BAR PRY B

Specifications

  • Overall Length Range
    12 in - 24.9 in
  • Overall Length
    12 in
  • Material
    High Carbon Steel # 65
  • Tool Type
    Screwdriver Pry Bar
  • PSC Code
    5110
  • Tip Width
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought