Motion
74988510
Pry Bar - 25 in OAL, High Carbon Steel # 65 Material, 3/4 in Tip Width
Mi Item #11760983
MFR #74988510
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pry Bar - 25 in OAL, High Carbon Steel # 65 Material, 3/4 in Tip Width
Mi Item #11760983
MFR #74988510

Mfr description
74988510 74988510 25" STRAIGHT BAR PRY B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    25 in
  • Overall Length Range
    25 in - 35.9 in
  • Tip Width
    3/4 in

Details

  • Bar Type
    Pry Bar
  • Material
    High Carbon Steel # 65
  • PSC Code
    5110
  • Tool Type
    Screwdriver Pry Bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)