Motion
74988544
4 Piece Pry Bar Set Includes 12, 17, 25 & 31" Lengths
Mi Item #11760986
MFR #74988544
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Piece Pry Bar Set Includes 12, 17, 25 & 31" Lengths
Mi Item #11760986
MFR #74988544

Mfr description
74988544 74988544 12, 17, 25, 31" STRAIG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lengths Included
    12 in, 17 in, 25 in, 31 in

Details

  • Material
    High Carbon Steel # 65
  • Number Of Pieces
    4
  • PSC Code
    5110
  • Type
    Pry Bar Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)