Specifications
Dimensions
- Lengths Included12 in, 17 in, 15 in, 24 in
Details
- MaterialHigh Carbon Steel # 65
- Number Of Pieces4
- PSC Code5110
- TypePry Bar Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)