1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
75104109
5/8-11 Thread, 2" Length Under Head, Steel Hex Head Bolt;Hot Dipped Galvanized Coated, UNC Thread, ASTM A325
MI ITEM #
11761027
MFR #
75104109
Price
$6.58
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Bolts
Cap Screws and Hex Bolts
Value Collection 75104109
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
75104109
5/8-11 Thread, 2" Length Under Head, Steel Hex Head Bolt;Hot Dipped Galvanized Coated, UNC Thread, ASTM A325
MI ITEM #
11761027
MFR #
75104109
Mfr description
75104109 75104109 5/8-11X2 GALV HVY HEX
Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$6
.58
/each
Add to Cart
Specifications
Dimensions
Length
2 in
Length Measurement Type
Length Under Head
Thread Size
5/8-11
Details
Coating
Hot Dipped Galvanized
Fastener Standard
ASTM A325
Material
Steel
Material Grade
A325
Thread Standard
UNC
Threading
Fully Threaded
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items