Motion
75104877
1-1/8 - 7 Thread, 5-1/2" Length Under Head, Steel Hex Head Bolt;Hot Dipped Galvanized Coated, UNC Thread, ASTM A325
MI ITEM #11761102
MFR #75104877
List Price$51.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 - 7 Thread, 5-1/2" Length Under Head, Steel Hex Head Bolt;Hot Dipped Galvanized Coated, UNC Thread, ASTM A325
MI ITEM #11761102
MFR #75104877

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$51.03/each for your price

Overview

Mfr description
75104877 75104877 1-1/8-7X5-1/2 GALV HVY
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Coating
    Hot Dipped Galvanized
  • Fastener Standard
    ASTM A325
  • Length
    5-1/2 in
  • Length Measurement Type
    Length Under Head
  • Material
    Steel
  • Material Grade
    A325
  • Thread Size
    1-1/8 - 7
  • Thread Standard
    UNC
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text