Motion
75105106
3/4-10 Thread, 2" Length Under Head, Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A490
MI ITEM #11761123
MFR #75105106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 Thread, 2" Length Under Head, Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A490
MI ITEM #11761123
MFR #75105106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75105106 75105106 3/4-10X2 PLAIN HVY HEX
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    3/4-10
  • Length
    2 in
  • Material
    Steel
  • Material Grade
    A490
  • Coating
    Uncoated
  • Fastener Standard
    ASTM A490
  • Length Measurement Type
    Length Under Head
  • Threading
    Fully Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought