Motion
75105148
3/4-10 Thread, 3" Length Under Head, Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A490
MI ITEM #11761126
MFR #75105148
List Price$12.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 Thread, 3" Length Under Head, Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A490
MI ITEM #11761126
MFR #75105148

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.73/each for your price

Overview

Mfr description
75105148 75105148 3/4-10X3 PLAIN HVY HEX
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    3/4-10
  • Length
    3 in
  • Material
    Steel
  • Material Grade
    A490
  • Coating
    Uncoated
  • Fastener Standard
    ASTM A490
  • Length Measurement Type
    Length Under Head
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text