Motion
75105346
1-8 Thread, 3-1/2" Length Under Head, Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A490
MI ITEM #11761145
MFR #75105346
List Price$25.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 Thread, 3-1/2" Length Under Head, Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A490
MI ITEM #11761145
MFR #75105346

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.93/each for your price

Overview

Mfr description
75105346 75105346 1-8X3-1/2 PLAIN HVY HE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1-8
  • Length
    3-1/2 in
  • Material
    Steel
  • Material Grade
    A490
  • Coating
    Uncoated
  • Fastener Standard
    ASTM A490
  • Length Measurement Type
    Length Under Head
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought