Motion
75105601
5/8-11 Thread, 5" Length Under Head, Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A325
MI ITEM #11761171
MFR #75105601
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 Thread, 5" Length Under Head, Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A325
MI ITEM #11761171
MFR #75105601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75105601 75105601 5/8-11X5 PLAIN HVY HEX
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    5/8-11
  • Length
    5 in
  • Material
    Steel
  • Material Grade
    A325
  • Coating
    Uncoated
  • Fastener Standard
    ASTM A325
  • Length Measurement Type
    Length Under Head
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought