Motion
75105635
3/4-10 Thread, 6-1/2" Length Under Head, Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A325
MI ITEM #11761174
MFR #75105635
List Price$17.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 Thread, 6-1/2" Length Under Head, Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A325
MI ITEM #11761174
MFR #75105635

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.40/each for your price

Overview

Mfr description
75105635 75105635 3/4-10X6-1/2 PLAIN HVY
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    3/4-10
  • Length
    6-1/2 in
  • Material
    Steel
  • Material Grade
    A325
  • Coating
    Uncoated
  • Fastener Standard
    ASTM A325
  • Length Measurement Type
    Length Under Head
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought