1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
75335349
72" x 1/2" x 1/8" 304 Stainless Steel Rectangular Rod,
MI ITEM #
11761550
MFR #
75335349
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 75335349
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
75335349
72" x 1/2" x 1/8" 304 Stainless Steel Rectangular Rod,
MI ITEM #
11761550
MFR #
75335349
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
75335349 75335349 1/2" X 1/8" X 6' 304SS
Specifications
Stainless Steel Type
304
Length
72 in
Length Tolerance
±3 in
Thickness
1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought