Motion
75559872
Split Lock Washer - 0.2200 in ID, 0.3770 in OD, 0.0560 in Thickness, Spring Steel Material, Zinc Yellow Dichromate Finish
MI ITEM #11761794
MFR #75559872
Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.2200 in ID, 0.3770 in OD, 0.0560 in Thickness, Spring Steel Material, Zinc Yellow Dichromate Finish
MI ITEM #11761794
MFR #75559872

Mfr description
75559872 75559872 12 YELLOW ZINC LOCK WA
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.03/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.2270 in
  • Maximum Outside Diameter
    0.3770 in
  • Minimum Inside Diameter
    0.2200 in
  • Screw Size
    #12
  • Thickness
    0.0560 in

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)