Motion
75802165
6 to 7' Long, 5/16" OD, 304 Stainless Steel Tube 1/36" Wall Thickness
MI ITEM #11762069
MFR #75802165
List Price$50.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 to 7' Long, 5/16" OD, 304 Stainless Steel Tube 1/36" Wall Thickness
MI ITEM #11762069
MFR #75802165

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$50.80/each for your price

Overview

Mfr description
75802165 75802165 5/16 OD X .028 WALL 30

Specifications

  • Tube Inner Diameter
    0.2560 in
  • Length
    6-7 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0280 in
  • Outside Diameter
    5/16 in
  • Inside Diameter
    0.2560 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought