Motion
75802173
6 to 7' Long, 5/16" OD, 304 Stainless Steel Tube 0.049" Wall Thickness
Mi Item #11762070
MFR #75802173
Price$55.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 to 7' Long, 5/16" OD, 304 Stainless Steel Tube 0.049" Wall Thickness
Mi Item #11762070
MFR #75802173

Mfr description
75802173 75802173 5/16 OD X .049 WALL 30
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.65/each

Specifications

Dimensions

  • Inside Diameter
    0.2140 in
  • Length
    6-7 ft
  • Outside Diameter
    5/16 in
  • Tube Inner Diameter
    0.2140 in
  • Wall Thickness
    0.0490 in

Details

  • Material
    Stainless Steel
  • Type
    Seamless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)