Motion
75802181
6 to 7' Long, 3/8" OD, 304 Stainless Steel Tube 0" Wall Thickness
MI ITEM #11762071
MFR #75802181
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 to 7' Long, 3/8" OD, 304 Stainless Steel Tube 0" Wall Thickness
MI ITEM #11762071
MFR #75802181

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75802181 75802181 3/8 OD X .010 WALL 304

Specifications

  • Tube Inner Diameter
    0.3550 in
  • Length
    6-7 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0100 in
  • Outside Diameter
    3/8 in
  • Inside Diameter
    0.3550 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text