Motion
75802207
6 to 7' Long, 3/8" OD, 304 Stainless Steel Tube 0.083" Wall Thickness
MI ITEM #11762073
MFR #75802207
List Price$83.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 to 7' Long, 3/8" OD, 304 Stainless Steel Tube 0.083" Wall Thickness
MI ITEM #11762073
MFR #75802207

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$83.43/each for your price

Overview

Mfr description
75802207 75802207 3/8 OD X .083 WALL 304

Specifications

  • Tube Inner Diameter
    0.2090 in
  • Length
    6-7 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0830 in
  • Outside Diameter
    3/8 in
  • Inside Diameter
    0.2090 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text