Motion
75802231
6 to 7' Long, 7/8" OD, 304 Stainless Steel Tube 0.049" Wall Thickness
MI ITEM #11762076
MFR #75802231
List Price$221.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 to 7' Long, 7/8" OD, 304 Stainless Steel Tube 0.049" Wall Thickness
MI ITEM #11762076
MFR #75802231

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$221.55/each for your price

Overview

Mfr description
75802231 75802231 7/8 OD X .049 WALL 304

Specifications

  • Tube Inner Diameter
    0.7770 in
  • Length
    6-7 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0490 in
  • Outside Diameter
    7/8 in
  • Inside Diameter
    0.7770 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text