Motion
75802249
6 to 7' Long, 1-1/4" OD, 304 Stainless Steel Tube 0.035" Wall Thickness
MI ITEM #11762077
MFR #75802249
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 to 7' Long, 1-1/4" OD, 304 Stainless Steel Tube 0.035" Wall Thickness
MI ITEM #11762077
MFR #75802249

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75802249 75802249 1-1/4 OD X .035 WALL 3

Specifications

  • Tube Inner Diameter
    1.1800 in
  • Length
    6-7 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0350 in
  • Outside Diameter
    1-1/4 in
  • Inside Diameter
    1.1800 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought