Motion
75802272
6 to 7' Long, 1-1/2" OD, 304 Stainless Steel Tube 0.049" Wall Thickness
MI ITEM #11762080
MFR #75802272
List Price$208.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 to 7' Long, 1-1/2" OD, 304 Stainless Steel Tube 0.049" Wall Thickness
MI ITEM #11762080
MFR #75802272

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$208.13/each for your price

Overview

Mfr description
75802272 75802272 1-1/2 OD X .049 WALL 3

Specifications

  • Tube Inner Diameter
    1.4020 in
  • Length
    6-7 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0490 in
  • Outside Diameter
    1-1/2 in
  • Inside Diameter
    1.4020 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought