Motion
75802330
6 to 7' Long, 2" OD, 304 Stainless Steel Tube 0.12" Wall Thickness
Mi Item #11762086
MFR #75802330
Price$594.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 to 7' Long, 2" OD, 304 Stainless Steel Tube 0.12" Wall Thickness
Mi Item #11762086
MFR #75802330

Mfr description
75802330 75802330 2 OD X .120 WALL 304 A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$594.25/each

Specifications

Dimensions

  • Inside Diameter
    1.7600 in
  • Length
    6-7 ft
  • Outside Diameter
    2 in
  • Tube Inner Diameter
    1.7600 in
  • Wall Thickness
    0.1200 in

Details

  • Material
    Stainless Steel
  • Type
    Seamless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)