Motion
75802389
6 to 7' Long, 1-1/4" OD, 316 Stainless Steel Tube 0.035" Wall Thickness
Mi Item #11762091
MFR #75802389
Price$394.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 to 7' Long, 1-1/4" OD, 316 Stainless Steel Tube 0.035" Wall Thickness
Mi Item #11762091
MFR #75802389

Mfr description
75802389 75802389 1-1/4 OD X .035 WALL 3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$394.98/each

Specifications

Dimensions

  • Inside Diameter
    1.1800 in
  • Length
    6-7 ft
  • Outside Diameter
    1-1/4 in
  • Tube Inner Diameter
    1.1800 in
  • Wall Thickness
    0.0350 in

Details

  • Material
    Stainless Steel
  • Type
    Seamless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)