Motion
75802405
6 to 7' Long, 1-1/2" OD, 316 Stainless Steel Tube 0.049" Wall Thickness
Mi Item #11762093
MFR #75802405
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 to 7' Long, 1-1/2" OD, 316 Stainless Steel Tube 0.049" Wall Thickness
Mi Item #11762093
MFR #75802405

Mfr description
75802405 75802405 1-1/2 OD X .049 WALL 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1.4020 in
  • Length
    6-7 ft
  • Outside Diameter
    1-1/2 in
  • Tube Inner Diameter
    1.4020 in
  • Wall Thickness
    0.0490 in

Details

  • Material
    Stainless Steel
  • Type
    Seamless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)