Motion
75802413
6 to 7' Long, 1-1/2" OD, 316 Stainless Steel Tube 0.095" Wall Thickness
MI ITEM #11762094
MFR #75802413
List Price$957.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 to 7' Long, 1-1/2" OD, 316 Stainless Steel Tube 0.095" Wall Thickness
MI ITEM #11762094
MFR #75802413

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$957.50/each for your price

Overview

Mfr description
75802413 75802413 1-1/2 OD X .095 WALL 3

Specifications

  • Tube Inner Diameter
    1.3100 in
  • Length
    6-7 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0950 in
  • Outside Diameter
    1-1/2 in
  • Inside Diameter
    1.3100 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought