Motion
75802462
6 to 7' Long, 1-3/8" OD, 316 Stainless Steel Tube 0.065" Wall Thickness
MI ITEM #11762099
MFR #75802462
List Price$551.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 to 7' Long, 1-3/8" OD, 316 Stainless Steel Tube 0.065" Wall Thickness
MI ITEM #11762099
MFR #75802462

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$551.05/each for your price

Overview

Mfr description
75802462 75802462 1-3/8 OD X .065 WALL 3

Specifications

  • Tube Inner Diameter
    1.2450 in
  • Length
    6-7 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0650 in
  • Outside Diameter
    1-3/8 in
  • Inside Diameter
    1.2450 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought