Motion
75802488
6 to 7' Long, 2" OD, 316 Stainless Steel Tube 0.035" Wall Thickness
MI ITEM #11762101
MFR #75802488
List Price$559.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 to 7' Long, 2" OD, 316 Stainless Steel Tube 0.035" Wall Thickness
MI ITEM #11762101
MFR #75802488

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$559.30/each for your price

Overview

Mfr description
75802488 75802488 2 OD X .035 WALL 316 A

Specifications

  • Tube Inner Diameter
    1.9300 in
  • Length
    6-7 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0350 in
  • Outside Diameter
    2 in
  • Inside Diameter
    1.9300 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought