Motion
75802520
6 to 7' Long, 7/8" OD, 316 Stainless Steel Tube 0.049" Wall Thickness
MI ITEM #11762105
MFR #75802520
List Price$255.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 to 7' Long, 7/8" OD, 316 Stainless Steel Tube 0.049" Wall Thickness
MI ITEM #11762105
MFR #75802520

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$255.35/each for your price

Overview

Mfr description
75802520 75802520 7/8 OD X .049 WALL 316

Specifications

  • Tube Inner Diameter
    0.7770 in
  • Length
    6-7 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0490 in
  • Outside Diameter
    7/8 in
  • Inside Diameter
    0.7770 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought