Motion
75868497
1-1/4" Barb, 1-1/4 FIPT, Multiple Barbed Tube Elbow PVC, Female
Mi Item #11762107
MFR #75868497
Price$10.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Barb, 1-1/4 FIPT, Multiple Barbed Tube Elbow PVC, Female
Mi Item #11762107
MFR #75868497

Mfr description
75868497 75868497 1-1/4"PIPE X FIPT PVC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.05/each

Specifications

Dimensions

  • Barb Size
    1.25 in

Details

  • Male Or Female
    Female
  • Material
    PVC
  • PSC Code
    4720
  • Type
    Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)