Motion
75868653
1-1/4" Barb, 1-1/4 MIPT, Multiple Barbed Tube Elbow PVC, Male
MI ITEM #11762108
MFR #75868653
List Price$13.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Barb, 1-1/4 MIPT, Multiple Barbed Tube Elbow PVC, Male
MI ITEM #11762108
MFR #75868653

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.83/each for your price

Overview

Mfr description
75868653 75868653 1-1/4"PIPE X MIPT PVC

Specifications

  • PSC Code
    4720
  • Male Or Female
    Male
  • Barb Size
    1.25 in
  • Type
    Elbow
  • Material
    PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought