Motion
75883272
4.03" Long x 3-1/4" Wide x 1.130" High, T-Handle Latch with Lock - Die Cast Zinc, with Black Powder Coat Finish
Mi Item #11762110
MFR #75883272
Price$112.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.03" Long x 3-1/4" Wide x 1.130" High, T-Handle Latch with Lock - Die Cast Zinc, with Black Powder Coat Finish
Mi Item #11762110
MFR #75883272

Mfr description
75883272 75883272 1-2.6"T-HNDL W/LCK BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.10/each

Specifications

Dimensions

  • Height
    1.130 in
  • Length
    4.030 in
  • Travel
    1/4
  • Width
    3.2500 in

Details

  • Finish Coating
    Black powder coat
  • Material
    Die Cast Zinc
  • PSC Code
    5340
  • Type
    T-Handle with Lock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)