Motion
75883322
3.43" Long x 2-3/4" Wide x 0.670" High, Draw Latch - Steel, with Zinc Plate, Bright Chromate Dip Finish
MI ITEM #11762113
MFR #75883322
Price$19.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.43" Long x 2-3/4" Wide x 0.670" High, Draw Latch - Steel, with Zinc Plate, Bright Chromate Dip Finish
MI ITEM #11762113
MFR #75883322

Mfr description
75883322 75883322 STEEL ZINC PLATED ROTA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.53/each

Specifications

Dimensions

  • Distance Between Mounting Holes
    0.7500
  • Height
    0.670 in
  • Length
    3.430 in
  • Pin Diameter
    0.3120
  • Size
    Large
  • Travel
    0.360
  • Width
    2.7500 in

Details

  • Finish Coating
    Zinc Plate, Bright Chromate Dip
  • Material
    Steel
  • PSC Code
    5340
  • Type
    Draw Latch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)