1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
75883330
3.43" Long x 2-3/4" Wide x 0.67" High, Draw Latch - Stainless Steel, with Natural Finish
MI ITEM #
11762114
MFR #
75883330
Price
$42.03
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 75883330
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
75883330
3.43" Long x 2-3/4" Wide x 0.67" High, Draw Latch - Stainless Steel, with Natural Finish
MI ITEM #
11762114
MFR #
75883330
Mfr description
75883330 75883330 300 STAINLESS STEEL RO
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$42
.03
/each
Add to Cart
Specifications
Dimensions
Distance Between Mounting Holes
0.7500
Height
0.67 in
Length
3.430 in
Pin Diameter
0.3450
Size
Large
Travel
0.360
Width
2.7500 in
Details
Finish Coating
Natural
Material
Stainless Steel
PSC Code
5340
Type
Draw Latch
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items