Motion
75883348
4.658" Long x 2-7/16" Wide x 1-1/4" High, Draw Latch - EPDM Rubber Handle, 1010 Steel Keeper & Bracket, Aluminum Rivet, with Black Finish
Mi Item #11762115
MFR #75883348
Price$18.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.658" Long x 2-7/16" Wide x 1-1/4" High, Draw Latch - EPDM Rubber Handle, 1010 Steel Keeper & Bracket, Aluminum Rivet, with Black Finish
Mi Item #11762115
MFR #75883348

Mfr description
75883348 75883348 F STYLE LG T-HNDL STL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.28/each

Specifications

Dimensions

  • Distance Between Mounting Holes
    0.8700
  • Height
    1.250 in
  • Length
    4.658 in
  • Pin Diameter
    0.3120
  • Size
    Medium
  • Width
    2.4380 in

Details

  • Finish Coating
    Black
  • Material
    EPDM rubber handle with 1010 steel keeper and bracket and an aluminum rivet
  • PSC Code
    5340
  • Type
    Draw Latch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)