Motion
75883355
5-7/8" Long x 3-1/8" Wide x 1-1/4" High, Draw Latch - EPDM Rubber Handle, 1010 Steel Keeper & Bracket, Aluminum Rivet, with Black Finish
MI ITEM #11762116
MFR #75883355
Price$31.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-7/8" Long x 3-1/8" Wide x 1-1/4" High, Draw Latch - EPDM Rubber Handle, 1010 Steel Keeper & Bracket, Aluminum Rivet, with Black Finish
MI ITEM #11762116
MFR #75883355

Mfr description
75883355 75883355 F STYLE XL T-HNDL STL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.10/each

Specifications

Dimensions

  • Distance Between Mounting Holes
    1.0000
  • Height
    1.250 in
  • Length
    5.875 in
  • Pin Diameter
    0.3120
  • Size
    Extra Large
  • Width
    3.1250 in

Details

  • Finish Coating
    Black
  • Material
    EPDM rubber handle with 1010 steel keeper and bracket and an aluminum rivet
  • PSC Code
    5340
  • Type
    Draw Latch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)