Motion
75891507
150 Grit, Silicon Carbide Sanding Sheet 11" Long x 9" Wide, Very Fine Grade, C Weighted Paper Backing
Mi Item #11762120
MFR #75891507
Price$1.33/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
150 Grit, Silicon Carbide Sanding Sheet 11" Long x 9" Wide, Very Fine Grade, C Weighted Paper Backing
Mi Item #11762120
MFR #75891507

Mfr description
75891507 75891507 9 X 11 S/C 150 W/D PAP
  • Paper backing materials are durable and commonly used in automotive and woodworking applications
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.33/ca

Specifications

Dimensions

  • Backing Weight
    C
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Paper
  • Dry or Wet
    Wet/Dry
  • Grade
    Very Fine
  • Load Resistant
    No
  • Waterproof
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)