1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
75891804
Sanding Sheet - Silicon Carbide Material, 11.0000 in Long, 9.0000 in Wide, 180 Grit
MI ITEM #
11762121
MFR #
75891804
Price
$1.20
/ca
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Sheets and Sponges
Sanding Sheets
Value Collection 75891804
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
75891804
Sanding Sheet - Silicon Carbide Material, 11.0000 in Long, 9.0000 in Wide, 180 Grit
MI ITEM #
11762121
MFR #
75891804
Mfr description
75891804 75891804 9 X 11 S/C 180 W/D PAP
Paper backing materials are durable and commonly used in automotive and woodworking applications
Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.20
/ca
Add to Cart
Specifications
Dimensions
Backing Weight
C
Sheet Length
11.0000 in
Sheet Width
9.0000 in
Details
Abrasive Material
Silicon Carbide
Backing Material
Paper
Dry or Wet
Wet/Dry
Grade
Very Fine
Grit Number
180
Load Resistant
No
Waterproof
Yes
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items