Motion
75892208
Sanding Sheet - Silicon Carbide Material, 11.0000 in Long, 9.0000 in Wide, 220 Grit
MI ITEM #11762122
MFR #75892208
List Price$1.23/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding Sheet - Silicon Carbide Material, 11.0000 in Long, 9.0000 in Wide, 220 Grit
MI ITEM #11762122
MFR #75892208

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.23/ca for your price

Overview

Mfr description
75892208 75892208 9X11 220-A S/C W/D PAP
  • Paper backing materials are durable and commonly used in automotive and woodworking applications
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Grit Number
    220
  • Dry or Wet
    Wet/Dry
  • Grade
    Very Fine
  • Sheet Length
    11.0000 in
  • Waterproof
    Yes
  • Sheet Width
    9.0000 in
  • Backing Material
    Paper
  • Backing Weight
    A
  • Load Resistant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought