Motion
75896001
Sanding Sheet - Silicon Carbide Material, 11.0000 in Long, 9.0000 in Wide, 600 Grit
Mi Item #11762127
MFR #75896001
Price$1.13/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding Sheet - Silicon Carbide Material, 11.0000 in Long, 9.0000 in Wide, 600 Grit
Mi Item #11762127
MFR #75896001

Mfr description
75896001 75896001 9 X 11 S/C 600 GRIT WE
  • Paper backing materials are durable and commonly used in automotive and woodworking applications
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.13/ca

Specifications

Dimensions

  • Backing Weight
    A
  • Sheet Length
    11.0000 in
  • Sheet Width
    9.0000 in

Details

  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Paper
  • Dry or Wet
    Wet/Dry
  • Grade
    Super Fine
  • Grit Number
    600
  • Load Resistant
    No
  • Waterproof
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)