1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
76052968
15-3/4 Inch Long Tool Compatibility, 8 Inch Wheel Diameter, Straight Cutting Tool Sharpener 5/8 Inch Spindle Diameter
Mi Item #
11762145
MFR #
76052968
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 76052968
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
76052968
15-3/4 Inch Long Tool Compatibility, 8 Inch Wheel Diameter, Straight Cutting Tool Sharpener 5/8 Inch Spindle Diameter
Mi Item #
11762145
MFR #
76052968
Mfr description
76052968 76052968 8" 500 RPM SHARPENER N
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Spindle Diameter
5/8 in
Tool Length Compatibility
15-3/4 in
Wheel Diameter
8 in
Details
Spindle Speed
500 rpm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items