1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
76219021
18" Wide, Portable Shrink Wrap System;75 Gauge
MI ITEM #
11762163
MFR #
76219021
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 76219021
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
76219021
18" Wide, Portable Shrink Wrap System;75 Gauge
MI ITEM #
11762163
MFR #
76219021
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
76219021 76219021 18" I-BAR PORTABLE SHR
Specifications
Gauge
75
Maximum Diameter
32 in
Type
Portable Shrink Wrap System
Voltage
110
Wattage
350
Width
18 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data