1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
76243252
24" Dial Height Gage;0.001" Graduation, Accurate to 0.002", Dial and Counter Display
Mi Item #
11762167
MFR #
76243252
Price
$636.50
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 76243252
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
76243252
24" Dial Height Gage;0.001" Graduation, Accurate to 0.002", Dial and Counter Display
Mi Item #
11762167
MFR #
76243252
Mfr description
76243252 76243252 24"X .1"/.001" GRD DIG
Dial height gages with a dial and counter allow for accurate and easy-to-read fine and coarse measurements
The resettable digital counter has two displays that individually measure upward and downward measurments from a preset zero
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$636
.50
/each
Add to Cart
Specifications
Dimensions
Graduation
0.0010 in
Details
Accuracy
0.0020 in
Data Output
No
Display Type
Dial & Counter
Maximum Measurement
24 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items