Motion
76367085
0" to 8" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;White Face
MI ITEM #11762175
MFR #76367085
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0" to 8" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;White Face
MI ITEM #11762175
MFR #76367085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76367085 76367085 8"X.001"GRAD, .100"/RE

Specifications

  • Material
    Steel
  • Dial Color
    White
  • Finish Coating
    Satin Chrome
  • Maximum Measurement
    8 in
  • Application
    Outside Diameter
  • Dial Case Color
    Silver
  • Dial Graduation
    0.001 in
  • Jaw Material
    Steel
  • Range per Revolution
    0.100 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text