Motion
76367093
0" to 8" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;Black Face
Mi Item #11762176
MFR #76367093
Price$91.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0" to 8" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;Black Face
Mi Item #11762176
MFR #76367093

Mfr description
76367093 76367093 8"X.001", .100"/REV. B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.60/each

Specifications

Details

  • Application
    Outside Diameter
  • Dial Case Color
    Silver
  • Dial Color
    Black
  • Dial Graduation
    0.001 in
  • Finish Coating
    Satin Chrome
  • Jaw Material
    Steel
  • Material
    Steel
  • Maximum Measurement
    8 in
  • Range per Revolution
    0.100 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)