Motion
76367101
0 to 3" Range, 3 Piece Mechanical Outside Micrometer Set - 0.0001" Graduation, 0.000160, 0.000200 Accuracy, Ratchet Stop Thimble
MI ITEM #11762177
MFR #76367101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 3" Range, 3 Piece Mechanical Outside Micrometer Set - 0.0001" Graduation, 0.000160, 0.000200 Accuracy, Ratchet Stop Thimble
MI ITEM #11762177
MFR #76367101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76367101 76367101 0-3"/.0001"MICRMTR SET

Specifications

  • Thimble Type
    Ratchet Stop
  • Graduation
    0.0001 in
  • Accuracy
    0.000160, 0.000200 in
  • Rotating Spindle
    No
  • Includes
    Plastic Case
  • Measurement Range
    0 to 3 in
  • Number Of Pieces
    3
  • Standards Included
    1, 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought