Motion
76367119
0mm to 6" Range, 0.001" and 0.02 mm Graduation, 0.1" per Revolution, Dial Caliper;White Face, 1.57" Jaw Length
MI ITEM #11762178
MFR #76367119
Price$93.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0mm to 6" Range, 0.001" and 0.02 mm Graduation, 0.1" per Revolution, Dial Caliper;White Face, 1.57" Jaw Length
MI ITEM #11762178
MFR #76367119

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$93.68/each

Specifications

Dimensions

  • Jaw Length
    1.5700 in

Details

  • Application
    Outside Diameter
  • Dial Case Color
    Silver
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Jaw Material
    Steel
  • Material
    Steel
  • Maximum Measurement
    6 in
  • Range per Revolution
    0.100 in

Overview

Mfr description
76367119 76367119 6"/150MM INCH/METRIC D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought