1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
76367135
0" to 12" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;Black Face
MI ITEM #
11762180
MFR #
76367135
Price
$151.53
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Calipers
Dial Calipers
Value Collection 76367135
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
76367135
0" to 12" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;Black Face
MI ITEM #
11762180
MFR #
76367135
Mfr description
76367135 76367135 12X.001", .100"/REV. B
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$151
.53
/each
Add to Cart
Specifications
Details
Application
Outside Diameter
Dial Case Color
Silver
Dial Color
Black
Dial Graduation
0.001 in
Finish Coating
Satin Chrome
Jaw Material
Steel
Material
Steel
Maximum Measurement
12 in
Range per Revolution
0.100 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items